Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extended-Length Tips
GREENER_CHOICE

Catalog No. 02681419 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Lift-off Rack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
02-681-419 1 to 200 μL Non-sterile Lift-off Rack
02-681-421 100 to 1000 μL Non-sterile Bulk
02-681-420 1 to 200 μL Sterile Lift-off Rack
02-681-418 1 to 200 μL Non-sterile Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-681-419
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extended length tips are ideal for difficult-to-reach samples

  • Easily reach the bottom of long tubes
  • Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
  • Natural color
  • Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 3.6 in.
Length (Metric) 91 mm
Clean Claims DNase, RNase, DNA, Bioburden, and PCR inhibitor Free
Format Lift-off Rack
Tip Style Universal
Packaging LR, 8 x 204
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.