Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Extension Ladder WalkThru Gate

Catalog No. 17103911
Change view
Click to view available options
Length (English):
30.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-911 30.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-911 Supplier Werner Co. Supplier No. X300001
Add to Cart
Add to Cart

Extension ladder WalkThru gate.

Designed to fit at the top of handles.

  • Magnetic closure
  • Robust spring for continued uses
  • Meets compliance standards OSHA 1910 and 1926

Specifications

Diameter (English) Base 14.17 in.
Diameter (Metric) Base 35.99 cm
Width (English) 14.17 in.
Color Silver
Width (Metric) 35.99 cm
Certifications/Compliance Meets Compliance Standards OSHA 1910 and 1926
Height (Metric) 9.525 cm
Material Aluminum
Product Type Extension Ladder
Length (Metric) 77.978 cm
Weight (English) 4 lb.
Length (English) 30.7 in.
Height (English) 3.75 in.
Dimensions (L x W x H) 30.7 x 14.17 x 3.75 in.
Weight (Metric) 1.814 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.