Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Extension Ladder WalkThru

Catalog No. 17103910
Change view
Click to view available options
Length (English):
48.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-910 48.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-910 Supplier Werner Co. Supplier No. X300000
Add to Cart
Add to Cart

Extension ladder WalkThru.

Designed to fit.

  • Properly enhanced stability
  • Dual clamping system locks rail extensions onto ladder rails
  • Designed for use with Werner Type III, II, I, IA, and IAA extension ladders;
  • Meets compliance standards OSHA 1910 and 1926
  • Wide base provides additional contact area on the work surface while transitioning
  • The WalkThru is compatible with Werner Ladder Series 5100, 3200K, 7100-2, D1100-2, D1200-2, D1200-3, D1200-3AZ, D1500-1, D1500-2, D1700-2EQ, D500-2, D5900-2, D6000-2, D6200-1, D6200-2, D6200-2GHV, D6200-3, D6200-2, D700-2, D7100-2, D7100-2GHV, D7100-2LV, D8200-2EQ, FE1000-2, FE2000-2, M7100-1, S7700-1, S7900-1, S7900-2, S7900-3, T6200-2GS

Specifications

Diameter (English) Base 8 in.
Diameter (Metric) Base 20.32 cm
Color Silver
Certifications/Compliance Meets OSHA Standards
Dimensions (L x W x H) 48.75 x 8 x 7 in.
Width (Metric) 20.32 cm
Material Aluminum
Product Type Extension Ladder
Height (Metric) 17.78 cm
Height (English) 7 in.
Length (English) 48.75 in.
Weight (Metric) 4.763 kg
Width (English) 8 in.
Length (Metric) 123.825 cm
Weight (English) 10.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.