Learn More
Velp™ External Probe

Description
VELP External Probe is for use with AREC.X and AREX digital hotplate stirrers
- Accessory
Specifications
Specifications
| Temperature (Metric) Operating | 310°C |
| Type | Temperature Probe |
| For Use With (Equipment) | AREC.X and AREX DIGITAL |
| Material | Stainless Steel |
| Accuracy | ± 1°C (PT100) |
| Diameter (Metric) Body | 3 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.