Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ External Temperature Probe

Catalog No. 07203034 Shop All Corning Products
Change view
Click to view available options
Temperature Range (Metric):
150°C (Max.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
07-203-034 150°C (Max.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-203-034 Supplier Corning™ Supplier No. D1300PROBE

missing translation for 'validMainframeMsg'

This is an external temperature probe for the Corning™ LSE™ Digital Dry Bath Heaters.

This is an external temperature probe for the Corning™ LSETM Digital Dry Bath Heaters.
TRUSTED_SUSTAINABILITY

Specifications

Controller Type PID
For Use With (Equipment) Corning LSE Digital Dry Bath Heaters
Material Metal, Plastic
Temperature Range (Metric) 150°C (Max.)
Type Temperature Probe
For Use With (Application) Dry Bath Temperature monitoring
Length (English) 8 in.
Width (English) 1 in.
Width (Metric) 10 cm
Width (Metric) Interior 10 cm
Height (English) 1 in.
Height (English) Interior 1 in.
Weight (Metric) 500 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.