Learn More
Description
Fixtures are supplied loose for field installation by mechanical trades.
Please note: This item is non-returnable as per the supplier's policy.
Specifications
Specifications
| Product Type | External Vacuum Breaker |
| Depth (English) | 6 in. |
| Depth (Metric) | 15.24 cm |
| For Use With (Equipment) | Fisherbrand Fume Hoods |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
| Receptacle Type | External Vacuum Breaker |
| Width (English) | 2 in. |
| Width (Metric) | 5.08 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.