Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Extra Heavy Aluminum Set of 2 Tuning Forks with Resonance Boxes
GREENER_CHOICESCI_ED

Catalog No. S81833 Shop All Supertek Scientific Products
Change view
Click to view available options
Frequency:
256 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S81833 256 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S81833 Supplier Supertek™ Supplier No. PH36140
Add to Cart
Add to Cart
This item is not returnable. View return policy

Double the duration of audible vibration when using these Supertek™ Extra Heavy Aluminum Set of 2 Tuning Forks with Resonance Boxes. One adjustable tuning fork is weighed and can be adjusted over range of about 30 Hz. The other tuning fork is a 256 Hz 'C'.

  • Includes:
    • 2 Resonance Boxes
    • 1 Adjustable tuning fork over range of about 30 Hz.
    • 1 Tuning Fork: 256 Hz 'C.'
    • 1 Activator with Handle

Specifications

Product Type Tuning Fork
Material Aluminum
Length (Metric) 19.4 and 17.5 cm
Frequency 256 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.