Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Extra Shelf Lip for TTS shelves

Catalog No. 1485949665
Change view
Click to view available options
Dimensions (L x W):
30 x 1.18 in.
36 x 1.18 in.
48 x 1.18 in.
60 x 1.18 in.
72 x 1.18 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-859-49665 72 x 1.18 in.
14-859-49660 30 x 1.18 in.
14-859-49661 36 x 1.18 in.
14-859-49663 48 x 1.18 in.
14-859-49664 60 x 1.18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-859-49665 Supplier Treston™ Supplier No. 1485949665
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tiltable top shelves (TTS) come with one shelf lip. This additional lip can mount front or back on the shelf, and helps protect items from sliding off the shelf.

  • Extra lip for Treston tiltable top shelves
  • Protects items from sliding off Treston steel shelves
  • 2 3/8 in. lip height (1 in. above shelf)
  • Compatible with TTS shelves

Specifications

Product Type Shelf Lip
Description Extra shelf lip M72, for TTS shelves
Depth (English) 0.08 in.
Dimensions (L x W) 72 x 1.18 in.
Quantity 1 Ea.
Includes Attachment hardware
Length (Metric) 1800 mm
Width (Metric) 1800 mm
Depth (Metric) 2 mm
For Use With (Equipment) Treston Workstations
Height (English) 1.18 in.
Height (Metric) 30 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.