Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extra-Thick Microscope Slides

Catalog No. 22267005 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
1.5 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-267005 1.5 in.
22-267013 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-267005
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Approximately 20% thicker than standard slides

  • Made of clear, corrosion-resistant glass
  • Precleaned, with flat surfaces and ground edges for consistent quality
  • Frosted-end slides have sandblasted area on one end for positive sample identification

Specifications

Length (Metric) 76.2 mm
Frosted Yes
Width (Metric) 38.1 mm
Thickness (Metric) 1.2 mm
Type Microscope Slide
Edges Ground
Material Glass
Precleaned Yes
Color Clear
Length (English) 3 in.
Quantity 144/Pk.
Width (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.