Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extra-Thick Microslides

Catalog No. p-45219 Shop All Fisherbrand Products
Change view
Click to view available options
Frosted:
1 Side
Not Frosted
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frosted
12-550-10 Not Frosted
12-550-11 1 Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-550-10
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

About 20% thicker than standard slides

  • In plain or frosted glass
  • Made of 1.2mm thick clear, corrosion-resistant glass
  • Hand-picked for consistent quality, precleaned and ready to use in one-at-a-time dispenser boxes of 72 slides
  • Frosted slides have sandblasted frosted writing area (one end)

Specifications

Length (Metric) 76.2 mm
Frosted Not Frosted
Thickness (Metric) 1.2 mm
Type Microscope Slide
Width (Metric) 25.4 mm
Edges Ground
Material Glass
Precleaned Yes
Color Clear
Length (English) 3 in.
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.