Learn More
Marketlab Extra-Wide Reclining Phlebotomy Chairs
Description
- 450 lb. weight capacity
- Dual gas cylinders provide smooth transition in and out of Trendelenburg position
- 5 in. leg extensions available (ML5487)
- Support larger patients with a bariatric reclining draw-chair.
- The extra-wide seat is ideal for larger patients and the frame is designed to support up to 450 lb. Dual gas cylinders provide a smooth transition in and out of the Trendelenburg position, helping ensure patient comfort and safety.
Specifications
Specifications
| Product Type | Blood Drawing Chair |
| Color | Blue |
| Arm Style | Standard |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.