Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Extractor System with Soxhlet Extractor and Allihn Condenser
GREENER_CHOICE

Catalog No. p-145715 Shop All Corning Products
Change view
Click to view available options
Capacity (English):
4.22 oz.
8.45 oz.
16.9 oz.
Height (English):
25.78 in.
27.99 in.
31.61 in.
Standard Taper Joint Bottom:
24/40
Standard Taper Joint Top:
34/45
45/50
55/50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Standard Taper Joint Bottom Standard Taper Joint Top
09-556C 16.9 oz. 31.61 in. 24/40 55/50
09-556A 4.22 oz. 25.78 in. 24/40 34/45
09-556B 8.45 oz. 27.99 in. 24/40 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-556C Supplier Corning™ Supplier No. 3840L
Add to Cart
Add to Cart

Complete unit

This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints. The tubulation O.D. on the condenser is 10 mm.



For extractor only, see Cat. No. 3740.

For flask only on sizes 125 mL through 500 mL, see Cat. No. 4100.

For other replacement parts: see flask, Cat. No. 3840-1 LFO and condensers, Cat. Nos. 3840-SCO, 3840-MCO, 3840-LCO, 3840-XLCO.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soxhlet Extraction Apparatus
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Includes Allihn condenser
Standard Taper Joint Bottom 24/40
Standard Taper Joint Top 55/50
Diameter (English) Outer Tube 0.39 in.
Diameter (Metric) Outer Tube 1 cm
Height (English) 31.61 in.
Height (Metric) 80.3 cm
Length (English) Tube 12 in.
Length (Metric) Tube 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.