Learn More
Description
Polyvinylpolypyrrolidone is used as excipient. It has a wide range of applications. In connection with the Reflectoquant™- systems it is applicable in the beverage industry.
Specifications
Specifications
| Form | Powdered Solid |
| pH | 12.3 (3 g/L aq. soln., 20°C) |
| Appearance | White |
| Container Type | Plastic drum |
| Density | 900Â kg/m3 |
| For Use With (Application) | Automatic washing |
| Volume (Metric) | 25 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.