Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 12

Catalog No. p-7111527 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
10 kg
25 kg
Container Type:
Plastic bucket
Plastic drum
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
M1075639010 10 kg Plastic bucket
M1075639025 25 kg Plastic drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1075639010 Supplier MilliporeSigma™ Supplier No. 1.07563.9010
Only null left
Add to Cart
Add to Cart

Remove all types of contamination, especially starch and protein residues. MilliporeSigma Extran™ AP 12 is an alkaline powdered cleaning agent for automatic washers. Extran products are biodegradable, with no residues, impurities or harsh chemicals.

Polyvinylpolypyrrolidone is used as excipient. It has a wide range of applications. In connection with the Reflectoquant™- systems it is applicable in the beverage industry.

TRUSTED_SUSTAINABILITY

Specifications

Form Powdered Solid
pH 12.3 (3 g/L aq. soln., 20°C)
Appearance White
Container Type Plastic bucket
Density 900 kg/m3
For Use With (Application) Automatic washing
Volume (Metric) 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.