Learn More
Description
MilliporeSigma Extran™ AP 17 is an active universal cleaning agent for the main wash cycle which cleans and removes even heavily soiled items. Particularly suitable for the removal of starch and protein residues. MilliporeSigma Extran™ AP 17 alkaline does not foam even during heavy agitation in a washing machine.
Specifications
Specifications
| Form | Concentrated Liquid |
| pH | 13 (aq. soln., 20°C) |
| Appearance | Colorless |
| Composition | Free alkali (NH3) |
| Concentration | 4.3 to 5.3% |
| Container Type | Plastic container |
| Density | 1.294 g/cm3 (20°C) |
| For Use With (Application) | Automatic washing |
| Volume (Metric) | 25 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.