Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 18

Catalog No. M1401182500 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
2.5 L
5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
M1401182500 2.5 L Plastic bottle
M1401185000 5 L Plastic bottle
M1401189010 10 L Plastic container
M1401189025 25 L Plastic container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1401182500 Supplier MilliporeSigma™ Supplier No. 1.40118.2500
Add to Cart
Add to Cart

Use for everyday cleaning of laboratory glassware and equipment. MilliporeSigma Extran™ AP 18 is a mildly alkaline concentrated liquid cleaning agent for automatic washers. Extran products are biodegradable, with no residues or NTA. (Note: this produ

TRUSTED_SUSTAINABILITY

Specifications

Form Concentrated Liquid
pH 13.5 (aq. soln., 20°C)
Appearance Colorless to Light Yellow
Composition Aqueous solution of inorganic and organic compounds.
Container Type Plastic bottle
For Use With (Application) Automatic washing
Volume (Metric) 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.