Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 21

Catalog No. M1075592500 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
2.5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container
Plastic drum
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
M1075592500 2.5 L Plastic bottle
M1075599010 10 L Plastic container
M1075599025 25 L Plastic drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1075592500 Supplier MilliporeSigma™ Supplier No. 1.07559.2500
Add to Cart
Add to Cart

Use as a pre-wash for removal of residues, a gentle cleaner in automatic washers, or a neutralizing rinse after an alkaline washing. MilliporeSigma Extran™ AP 21 is an acidic concentrated liquid with phosphoric acid. Extran products are biodegradable

TRUSTED_SUSTAINABILITY

Specifications

Form Concentrated Liquid
pH 2.0 (2 g/L aq. soln., 20°C)
Appearance Colorless
Composition Phosphoric acid
Concentration 53 to 57%
Container Type Plastic bottle
Density 1.37 g/cm3 (20°C)
For Use With (Application) Prewash, Cleaning in automatic washers, Neutralizing rinse after alkaline washing
Volume (Metric) 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.