Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 22

Catalog No. M1075619010 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
10 L
25 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
M1075619010 10 L
M1075619025 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1075619010 Supplier MilliporeSigma™ Supplier No. 1075619010
Add to Cart
Add to Cart

Use when gentle conditions are required, e.g. removing deposits on taps, glass and sensitive metals. MilliporeSigma Extran™ AP 22 is an acidic concentrated liquid with citric acid. It works as a pre-wash, as a main wash to remove amines and proteins,

TRUSTED_SUSTAINABILITY

Specifications

Form Concentrated Liquid
pH 3.0 (2 g/L aq. soln., 20°C)
Appearance Colorless
Composition Citric acid
Concentration 32 to 35%
Container Type Plastic container
Density 1.15 g/cm3 (20°C)
For Use With (Application) Prewash, Cleaning in automatic washers, Neutralizing rinse after alkaline washing
Volume (Metric) 10 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.