Learn More
Specifications
Specifications
| Form | Powdered Solid |
| pH | 7 to 9 (1%, aq. soln.) |
| Appearance | Off-White |
| Composition | Anionic surfactants and auxiliary agents |
| Container Type | Plastic drum |
| For Use With (Application) | Heavy-duty manual washing |
| Quantity | 10 kg |
| Volume (Metric) | 10 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.