Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Extreme Shaker
GSA_VA

Catalog No. 021061070 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
02-106-1070 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1070 Supplier OHAUS™ Supplier No. 30391809
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

OHAUS™ Extreme Shakers are ideal for environments up to 100% humidity, and CO2 incubators

  • Designed for use in CO2 Incubators
  • Can withstand extreme environments up to 100% humidity
  • Shaker base is placed inside of the incubator
  • Remote controller magnetically attaches to most incubators and allows for external control of settings
  • Overload protection and speed ramping feature

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 16 kg
Speed Range 15 to 500 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Extreme Environment Shaker
Load Bearing Capacity (English) 35 lb.
Height (Metric) 22.9 cm
Length (English) Platform 13 in.
Length (Metric) 55.2 cm
Length (Metric) Platform 33 cm
Width (Metric) 46.3 cm
Controller Type Digital
Model SHEX1618DG
Includes Non-Skid Rubber Mat, 3-Wire Cord/Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.