Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Extreme Temperature Polyimide Cleanroom Tape with Acrylic Adhesive
SDP

Catalog No. 17021281 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Translucent, Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-021-281 Translucent, Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-021-281 Supplier Micronova™ Supplier No. 825A34AM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This extreme temperature polyimide tape is suitable for high heat and sub zero applications (-45°C to 155°C). The pressure-sensitive acrylic adhesive ensures a clean release from most substrates, even after extreme temperature exposure.

The Micronova Extreme Temperature Polyimide Cleanroom Tape features transparent amber polyimide film with pressure-sensitive acrylic adhesive. Designed with extreme temperature resistance, this tape is ideal for heat sealing, solder mask for circuit boards, flame resistant electrical insulation, lamination, cold storage, lyophilization and freeze drying.

  • Transparent amber polyimide film with pressure-sensitive acrylic adhesive
  • Extreme temperature resistant properties: -50°F to 311°F (-45°C to 155°C)
  • Suitable for high heat and sub zero applications
  • Clean release from most substrates, even after extreme temperature exposure
  • Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination, cold storage, lyophilization and freeze drying
  • Resistant to most chemicals including hydrocarbons, alcohols, and halogenated solvents
  • Wound on a plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Pressure-sensitive, Acrylic
Coating None
Color Translucent, Amber
Finish Gloss
Format Roll
Material Polyimide
Product Type High/Low Temperature Tape
Sterility Non-sterile
Display Text No Text
For Use With (Application) Electrical insulation, heat sealing, lamination
For Use With (Equipment) Clean release from most substrates
Temperature Range (English) -50°F to 311°F
Temperature Range (Metric) -45°C to 155°C
Tensile Strength 30 lb.
Thickness (English) 2.5 mil
Dimensions (L x W) 0.75 in. x 36 yd.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.