Learn More
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- 5X life size
- 12 part detachable model clearly shows:
- Two halves of the sclera
- Optic nerve
- M. rectus superior
- M. rectus lateralis
- Cornea half
- Eye lens
- Lachrymal system
- Vitreous humour
- Tear gland
- Associated structures
Specifications
Specifications
| Color | White, Red, Blue, Tan |
| Height (Metric) | 38 cm |
| Includes | Model |
| Length (Metric) | 33 cm |
| Material | Plastic |
| Quantity | 1 |
| Size | 5x Life-size |
| Weight (Metric) | 4.38 kg |
| Width (Metric) | 30 cm |
| Product Type | Anatomical Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


