Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Eyelash Tweezer Style 5A, Inox, Matte, 115 mm OAL, 0.12 mm Tip width
SDP

Catalog No. 501930677
Encompass_Preferred

Specially designed straight-tip Dumont Inox eyelash tweezers for the eyelash industry. High precision beauty tweezers - SS - serrated handles - tips: straight, extra fine, superior finish.
Material: Inox
Finish: Matte
OAL: 115 mm
Tip width: 0.12 mm
Tip thickness: 0.08 mm

Catalog No. 50-193-0677 Supplier Electron Microscopy Sciences Supplier No. 7200CO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specially designed straight-tip Dumont Inox eyelash tweezers for the eyelash industry. High precision beauty tweezers - SS - serrated handles - tips: straight, extra fine, superior finish.
Material: Inox
Finish: Matte
OAL: 115 mm
Tip width: 0.12 mm
Tip thickness: 0.08 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.