Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Eyelash Tweezer Style 7SP, Inox, Matte, 117 mm OAL, 0.16 mm Tip width
SDP

Catalog No. 501930882
Encompass_Preferred

High precision beauty tweezers - SS - serrated handles - tips: fine, curved, superior finish.
Material: Inox
Finish: Matte
OAL: 117 mm
Tip width: 0.16 mm
Tip thickness: 0.08 mm

Catalog No. 50-193-0882 Supplier Electron Microscopy Sciences Supplier No. 7201CO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High precision beauty tweezers - SS - serrated handles - tips: fine, curved, superior finish.
Material: Inox
Finish: Matte
OAL: 117 mm
Tip width: 0.16 mm
Tip thickness: 0.08 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.