Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Eyewash Head
SDP

Catalog No. 18888364 Shop All Haws Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Eye and Face Wash, 7601.37, 8901B, 8901RFK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-888-364 Eye and Face Wash, 7601.37, 8901B, 8901RFK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-364 Supplier Haws™ Supplier No. 0002974804.13
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ABS green plastic eye/face wash head with integral flip top dust cover that automatically releases with flow of water (less flow control)

Head Eye/Face Wash SP21FC L/Fc

Specifications

Color Green
For Use With (Equipment) Eye and Face Wash, 7601.37, 8901B, 8901RFK
Height (English) 2 in.
Height (Metric) 5.08 cm
Material ABS Plastic
Product Type Eyewash Head
Weight (English) 1 lb.
Weight (Metric) 0.453592 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.