Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Eyewash Station Additive Concentrate

Catalog No. 19111126 Shop All Justrite Safety Group Products
Change view
Click to view available options
Certifications/Compliance:
FDA
Tri-lingual Label
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-111-126 Tri-lingual Label
19-111-125 FDA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-126 Supplier Justrite™ Supplier No. ADDR4PKCAN
  • $110.60
    $102.65 / Pack of 4

    Save $7.95

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Preserves water in portable, self-contained eyewash stations to prevent bacterial growth. Treated water helps avoid additional damage to an already injured eye, while also extending the useful life of eyewash water.

  • Treated water reduces the frequency of water changes, minimizing the maintenance required to stay compliant
  • ANSI Z358.1-2014, Section 5.5.3 recommends weekly visual checks of flushing fluid
  • Simply fill a clean eyewash station with potable water and add the additive solution
  • Each 8 oz. bottle preserves 5 to 20 gallons of water
  • Maintains water quality for up to 120 days
  • Use with Hughes 16GFEW, 15GEW, 28GEW and 38GEW and other portable or self-contained eyewashes
  • Tamper-evident seal provides extra security
  • Sealed bottle has a shelf life of 3 years

Specifications

Capacity (English) 8 oz.
Certifications/Compliance Tri-lingual Label
Depth (English) 4.5 in.
Depth (Metric) 114 mm
For Use With (Application) Preserving Water in Portable, Self-Contained Eyewash Stations to Prevent Bacterial Growth
For Use With (Equipment) Hughes 16 GFEW, 15 GEW, 28 GEW and 38 GEW and Other Portable or Self-Contained EyeWash
Height (English) 6.5 in.
Height (Metric) 165 mm
Includes 4 Bottles/Pk.
Product Type Eyewash Station Additive Concentrate
Width (English) 4.5 in.
Width (Metric) 114 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.