Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals EZ Centrifuge

Catalog No. MP118100700 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
MP118100700 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP118100700 Supplier MP Biomedicals Supplier No. 118100700
Add to Cart
Add to Cart

Supports multiple centrifuge tubes and PCR strips with a maximum speed of 6,000 rpm.

  • The EZ Centrifuge is a compact, palm-sized device designed to accommodate 2 mL, 1.5 mL, and 0.5 mL centrifuge tubes, as well as 2 x 8-tube PCR strips.
  • It starts automatically when the lid is pressed and delivers speeds up to 6,000 rpm for fast and efficient lab workflows.
  • Features automatic cycle completion with a convenient unlock button and a compact, palm-sized design ideal for workbench use.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 15 mL
Max. RCF 4,000 x g
Max. Speed 6,000 rpm
Refrigerated No
Voltage 100/240 V
Product Type Centrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.