Learn More
Description
The EZ-FIT™ filtration unit is a single-use filtration device made of gridded, mixed cellulose esters membrane with a pink base. It provides a safe and fast way of performing membrane filtration by avoiding the exposure to the risks of microbiological analysis.
The filtration units are e-beam irradiated, a vented lid covers the sample throughout filtration, and a 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer, to protect samples from contamination while ensuring reliable microbial enumeration results.
Specifications
Specifications
| Disposable | Single-use |
| For Use With (Equipment) | EZ-Fit Filtration Manifold |
| Material | Polystyrene |
| Sample Volume | 100 mL |
| Sterility | Sterile |
| Grid Color | Black |
| Packaging | Bulk |
| Type | Filtration Unit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.