Learn More
Description
The EZ-FIT™ filtration unit is a single-use filtration device made of white, gridded, and mixed cellulose esters membrane with a blue base integrating a cellulose support pad.
- Provides a safe and fast way of performing membrane filtration by avoiding the exposure to the risks of microbiological analysis
- E-beam irradiated
- Vented lid covers the sample throughout filtration
- 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer
Specifications
Specifications
| Disposable | Single-use |
| Material | Polystyrene |
| Sample Volume | 100 mL |
| Sterility | Sterile |
| Grid Color | Black |
| Type | Filtration Unit Without Absorbent Pad |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.