Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Dispensers
- General Purpose Laboratory Syringe Accessories
- Air-Tite EZ FLO Hypodermic Needle
Air-Tite EZ FLO Hypodermic Needle
Catalog No. 14817222 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
3 in.
4 in.
29 product options available for selection
| Catalog No. | Needle Gauge | Length (English) Needle |
|---|---|---|
| 14-817-222 | 18 G | 2 in. |
| 14-817-220 | 18 G | 1 in. |
| 14-817-221 | 18 G | 1.5 in. |
| 14-817-223 | 19 G | 1 in. |
| 14-817-224 | 19 G | 1.5 in. |
| 14-817-225 | 20 G | 1 in. |
| 14-817-226 | 20 G | 1.5 in. |
| 14-817-227 | 21 G | 1 in. |
| 14-817-228 | 21 G | 1.5 in. |
| 14-817-229 | 21 G | 2 in. |
| 14-817-230 | 22 G | 0.75 in. |
| 14-817-231 | 22 G | 1 in. |
| 14-817-232 | 22 G | 1.5 in. |
| 14-817-233 | 22 G | 2 in. |
| 14-817-236 | 23 G | 0.75 in. |
| 14-817-237 | 23 G | 1 in. |
| 14-817-238 | 23 G | 1.5 in. |
| 14-817-239 | 25 G | 0.625 in. |
| 14-817-240 | 25 G | 1 in. |
| 14-817-241 | 25 G | 1.5 in. |
| 14-817-242 | 25 G | 2 in. |
| 14-817-243 | 27 G | 1 in. |
| 14-817-244 | 27 G | 1.25 in. |
| 14-817-245 | 27 G | 1.5 in. |
| 14-817-246 | 27 G | 2 in. |
| 14-817-247 | 30 G | 0.5 in. |
| 14-817-248 | 30 G | 1 in. |
| 14-817-234 | 22 G | 3 in. |
| 14-817-235 | 22 G | 4 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
This item is not returnable.
View return policy
Catalog No.
14-817-222
Supplier
Air-Tite
Supplier No.
NEZ18200
Add to Cart
Add to Cart
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- Air-Tite Product's newest addition, the EZ FLO line of hypodermic needles, offer high quality and a broad selection at an affordable price.
- Ranging from 18 gauge to 30 gauge, these needles offer a standard bevel, thin wall from 18 g to 25 g and regular-wall in 27 g and 30 g to combine comfort and durability.
- Each needle is sterile, individually packaged in a box of 100.
- Made of surgical stainless steel and a polypropylene hub.
Specifications
Specifications
| Material | Polypropylene (Hub), Surgical Stainless Steel |
| Color | Pink |
| Needle Gauge | 18 G |
| Length (English) Needle | 2 in. |
| Quantity | 100/Box |
| Sterility | Sterile |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?