Learn More
Description
Thermo Scientific™ EZ-Link Psoralen-PEG3-Biotin enables biotinylation of DNA or RNA via UV-light-activated intercalation of the psoralen group with thymine- and other pyrimidine-containing bases to form covalent bonds.
Highlights:
- Water-soluble, polyethylene glycol (PEG) spacer arm
- Much higher coupling yield than achieved with photoactivatable biotin
- Psoralen moiety reacts through a cyclo-addition mechanism with the 5,6 double bond in thymine- and other pyrimidine-containing bases
- Covalent attachment occurs with exposure to UV light (approximately equal to 350nm)
- Great for biotinylating DNA/RNA probes (∽1 biotin/10-20 bases)
- Ultrahigh sensitivity relative to radiolabeled probes (<100 femtograms)
- Does not interfere with hybridization
Specifications
Specifications
| Product Type | Psoralen-PEG3-Biotin |
| Quantity | 5 mg |
| Content And Storage | Store at 4°C protected from light and moisture. Shipped at ambient temperature. |
| Product Line | EZ-Link |
| Cell Permeability | Cell-Impermeant |
| Chemical Reactivity | Light-activated |
| Reactive Moiety | Psoralen |
| Solubility | DMF (Dimethylformamide), DMSO (Dimethylsulfoxide), Water |
| Label or Dye | Biotin |
| Spacer | Extra-long, Pegylated |
| Show More |
Frequently Asked Questions (FAQs)
Yes, the alternative to the Psoralen-Biotin Labeling Kit (Cat. No. AM1480) is the EZ-Link Psoralen-PEG3-Biotin (Cat. No 29986).
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.