Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems EZ4 E Stereo Microscope for Education with Integrated Wired Camera PROMO

Catalog No. 01672687PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
8X to 35X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-687PM 8X to 35X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-687PM Supplier Leica Microsystems Supplier No. 81226692026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

The Leica EZ4 E stereo microscope is an educational tool that is perfect for classrooms with its excellent optics and a user-friendly design. It includes a wired camera for students to capture and share their discoveries, enhancing their learning experience.

The Leica EZ4 stereomicroscope with 4.4:1 zoom is specifically designed for entry-level university and college courses such as biology, anatomy, and chemistry. It provides over 20 years of bright LED illumination, saving time and cost on replacement bulbs. The 7-way LED illumination system offers incident, oblique, and transmitted light, ensuring high-quality illumination and contrast for any application. The Greenough optical system provides a 3-dimensional view of samples.

  • Leica EZ4 Stereo microscope with non-removable 10x/20 eyepieces
  • 4.4:1 Zoom Stereo Microscope with 8x-35x zoom range
  • 10x/20mm high eye point
  • Leica exclusive 50-75 mm interpupillary distance
  • 100 mm working distance
  • No removable parts
  • Plug and play design
  • Student-proof
  • All-in-one
  • Tool-free tension adjustment
  • Built-in 25,000 hour 6500 K Reflected, 4500 K Transmitted, true daylight
  • Constant-color temperature power LED illumination for BOTH reflected and transmitted light
  • Variable light intensity control for reflected and transmitted light
  • Reflected light and transmitted light can be used separately or simultaneously
  • Leica exclusive 3 directional reflected illumination (fill, top, and oblique)
  • Power switch located on the back of the stand
  • Leica exclusive auto-shutoff after 120 minutes
  • Sealed stage plate
  • Sealed light control panel on the rear of the stage area
  • Built-in universal voltage
  • Stabilizing power supply accommodates 100-240 V input
  • Fully safety rated
  • Including country-specific power cord, dust cover, and Quickstart guide

Includes: 10447197 Leica EZ4 with 10x eyepieces

TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Magnification Power 8X to 35X
Objective Types Achromatic
Product Type Educational Microscope
Head Style Binocular, 60° Inclined
Lighting Type LED, Reflected and Transmitted Illumination
Eyepiece 10X/20 mm Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.