Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems EZ4 Stereo Microscope for Education PROMO

Catalog No. 01672689PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
8X to 35X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-689PM 8X to 35X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-689PM Supplier Leica Microsystems Supplier No. 81226672026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

The Leica EZ4 microscope is an ideal education tool, with user-friendly design, exceptional optics, and robust construction. It offers an immersive learning experience, fostering curiosity and hands-on learning in the classroom.

The Leica EZ4 E stereo microscope is a powerful tool for educational exploration, featuring outstanding optics and a user-friendly design. With its integrated wired camera, this microscope provides a seamless and efficient way for students to capture and document their discoveries. The wired camera ensures a reliable and stable connection, allowing students to easily share their observations and enhance their learning experience. The Leica EZ4 E is the perfect choice for classrooms, enabling students to explore the microscopic world while effortlessly documenting their findings with the integrated wired camera.

  • 10x eyepieces
  • 4.4:1 Zoom Stereo Microscope with built-in 5 MPixel HD digital camera and 8x-35x zoom range
  • 10x/20 mm high eyepoint
  • Non-removable eyepieces
  • Leica exclusive 50-75 mm Interpupillary distance
  • 100 mm working distance
  • Student-proof
  • All-in-one plug and play design
  • No removable parts
  • Tool-free tension control
  • Built-in 25,000 hour 6500 K Reflected, 4500 K Transmitted, true daylight, constant-color temperature power LED illumination for BOTH reflected and transmitted light
  • Variable light intensity control for reflected and transmitted light
  • Reflected light and transmitted light can be used separately or simultaneously
  • Leica exclusive 3 directional reflected illumination (fill, top, and oblique)
  • Power switch located on the back of the stand
  • Leica exclusive auto-shutoff after 120 minutes
  • Sealed stage plate
  • Sealed light control panel on the rear of the stage area
  • Built-in SD card slot
  • Built-in universal voltage stabilizing power supply accommodates 100-240 V input, fully safety-rated
Camera functions:
  • HD Mode for Live image 1920x1080p directly to an HD display or for image capture to SD card (No PC required)
  • PC mode for use with PC and Leica Imaging Software
  • Network mode for direct connection using Ethernet cable
  • Camera is integrated into the microscope stand
  • Light distribution: 50% visual / 50% camera
  • Interfaces: USB2, HDMI, Ethernet
  • Maximum Image size 5.0 Mpixel (2592 x 1944)

Complete kit includes:

  • 10447197 Leica EZ4 with 10X eyepiece
  • Leica imaging software for basic image capture and simple measuring and annotation applications
  • Quick start guide, Safety Booklet, Dust Cover, Country Specific Power Cord. Software LAS EZ
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Magnification Power 8X to 35X
Objective Types Achromatic
Product Type Educational Microscope
Head Style Binocular, 60° Inclined
Lighting Type LED, Reflected and Transmitted Illumination
Eyepiece 10X/20 mm Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.