Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems EZ4 W Stereo Microscope for Education with Integrated Wireless Camera PROMO

Catalog No. 01672688PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
8X to 35X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-688PM 8X to 35X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-688PM Supplier Leica Microsystems Supplier No. 81226682026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Leica EZ4 W microscope offers excellent optics and a wireless integrated camera, With its user-friendly design it enables effortless capture and sharing of discoveries, enhancing the learning experience. Students can explore, document, and enjoy interactive sessions with the Leica EZ4 W.

The Leica EZ4 W stereo microscope seamlessly integrates cutting-edge technology with educational exploration. Boasting exceptional optics and user-friendly design, this microscope takes learning to the next level with its wireless integrated camera. The innovative wireless feature allows students to capture and share their discoveries effortlessly, enhancing the educational experience. With the Leica EZ4 W, students can delve into the microscopic world and document their findings, making it an ideal tool for interactive and engaging classroom sessions.

  • 10x eyepieces
  • 4.4:1 Zoom Stereo Microscope with built-in 5 MPixel HD digital camera and 8x-35x zoom range
  • 10x/20 mm high eyepoint
  • Non-removable eyepieces
  • Leica exclusive 50-75 mm Interpupillary distance
  • 100 mm working distance
  • Student-proof
  • All-in-one plug and play design
  • No removable parts
  • Tool-free tension control
  • Built-in 25,000 hour 6500 K Reflected 4500 K Transmitted, true daylight, constant-color temperature power LED illumination for BOTH reflected and transmitted light
  • Variable light intensity control for reflected and transmitted light
  • Reflected light and transmitted light can be used separately or simultaneously
  • Leica exclusive 3 directional reflected illumination (fill, top and oblique)
  • Power switch located on back of stand
  • Leica exclusive auto-shutoff after 120 minutes
  • Sealed stage plate
  • Sealed light control panel on rear of stage area
  • Built-in SD card slot
  • Built-in universal voltage stabilizing power supply accommodates 100-240 V input, fully safety rated
Camera functions:
  • WiFi Mode for Wireless connection to Mobile Devices using Leica Apps or connection to WiFi enabled PC using Leica Imaging Software
  • HD Mode for Live image 1920x1080p directly to an HD display or for image capture to SD card (No PC required)
  • PC mode for use with PC and Leica Imaging Software
  • Network mode for direct connection using Ethernet cable
  • Camera is integrated into the microscope stand
  • Light distribution: 50% visual / 50% camera
  • Interfaces: USB2, HDMI, Ethernet
  • Maximum Image size 5.0 Mpixel (2592 x 1944)
Includes:
  • 10450629 Leica EZ4 W Stereomicroscope
  • 10450805 IR Remote Control RC3
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Magnification Power 8X to 35X
Objective Types Achromatic
Product Type Educational Microscope
Head Style Binocular, 60° Inclined
Lighting Type LED, Reflected and Transmitted Illumination
Eyepiece 10X/20 mm Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.