Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foxx Life Sciences EZBiopure Platinum Cured Silicone Transparent Tubing, 6.35mm (1/4") ID X 12.7mm (1/2") OD, 25FT
GREENER_CHOICE

Catalog No. 5000456231
Encompass_Preferred

EZBiopure Silicone Tubing is engineered for peristaltic pumps and fluid transfer in pharma and biotech applications. Its ultra-smooth bore prevents particle entrapment and ensures superior purity. Designed to meet global Food and Pharmaceutical standards.

Features
High Precision: PLC-controlled extrusion using NSF-51 certified platinum-cured silicone resin.
Clean Production: Made and packaged in an ISO Class 7 cleanroom.
Tight Tolerances: Laser-inspected for consistent dimensions.
Compliant: Meets FDA 21 CFR, USP Class VI, USP Class 87, and ISO 10993.
Validated: Extractables/leachable data
Clear & Odorless: Excellent transparency with no taste or odor.
Biocompatible: Inert and safe for tissues and cells.
Compatible with autoclave, Ethylene Oxide, and gamma radiation.

Certifications
USP Class VI Certificate
ISO 10993 Certificate
Phthalates / Bis Phenol / Plasticizer free Certification
TSE/BSE Free Certification
5 years Shelf Life

Catalog No. 50-004-56231 Supplier Foxx Life Sciences Supplier No. PUR00630127025
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

EZBiopure Silicone Tubing is engineered for peristaltic pumps and fluid transfer in pharma and biotech applications. Its ultra-smooth bore prevents particle entrapment and ensures superior purity. Designed to meet global Food and Pharmaceutical standards.

Features
High Precision: PLC-controlled extrusion using NSF-51 certified platinum-cured silicone resin.
Clean Production: Made and packaged in an ISO Class 7 cleanroom.
Tight Tolerances: Laser-inspected for consistent dimensions.
Compliant: Meets FDA 21 CFR, USP Class VI, USP Class 87, and ISO 10993.
Validated: Extractables/leachable data
Clear & Odorless: Excellent transparency with no taste or odor.
Biocompatible: Inert and safe for tissues and cells.
Compatible with autoclave, Ethylene Oxide, and gamma radiation.

Certifications
USP Class VI Certificate
ISO 10993 Certificate
Phthalates / Bis Phenol / Plasticizer free Certification
TSE/BSE Free Certification
5 years Shelf Life

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.