Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards

Catalog No. 09980229
Change view
Click to view available options
Diameter (Metric):
10.00 ±0.08 μm
15.02 ±0.15 μm
2 μm
20 μm
25 μm
30 μm
5 μm
50 μm
70 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-980-229 15.02 ±0.15 μm
09-980-226 2 μm
09-980-227 5 μm
09-980-228 10.00 ±0.08 μm
09-980-230 20 μm
09-980-231 25 μm
09-980-232 30 μm
09-980-233 50 μm
09-980-234 70 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 09-980-229 Supplier Thermo Scientific™ Supplier No. 6015
Add to Cart
Add to Cart
This item is not returnable. View return policy

Meet the unique and demanding requirements of the contamination control laboratory in modern industries.

Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.

Features:
  • Ready-to-use (no dilution required) particle size standard for validating optical particle counters
  • Magnetic stir bar included in each bottle for clean, convenient and direct sampling
  • Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology

Recommended for:

Checking the calibration of liquid particle counters.

TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactant
Concentration 2000 particles/mL ± 10%
Content And Storage Unless otherwise stated, refrigerate 2° to 8deg;C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polystyrene microspheres in water
Description Used for validating the performance of liquid particle counters
Color White or Colorless
For Use With (Application) Liquid Particle Counter Calibration
Material Polystyrene
Product Type Count Control Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm3
Quantity 100 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.15µm, 1.0% CV
Stability Product stable for a minimum of three months
Diameter (Metric) 15.02 ±0.15 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.