Learn More
Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes: PROMO

Description
Ergonomic Design
Remarkably Lightweight
Adjustable Comfort
Super Blow-out
Soft-touch Tip Ejection
Volume Lock Adjustment
Industry-leading Lifetime Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | 1.5 to 5% |
| Certifications/Compliance | The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. |
| ClipTip | 50 |
| Compatible Tips | F1-ClipTip 50 |
| Description | 8-channel |
| Color | Violet |
| For Use With | F1-ClipTip™ 50 |
| Model | F1-ClipTip™ |
| Number of Channels | 8 |
| Product Line | F1-ClipTip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.