Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ F1-ClipTip™ Variable Volume Single Channel Pipettes
GREENER_CHOICE

Catalog No. 04100512 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
Compatible Tips:
ClipTip 1000
ClipTip 12.5 Ext
ClipTip 20
ClipTip 200
ClipTip 300
ClipTip 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Compatible Tips
04-100-512 0.1 to 2 μL ClipTip 12.5 Ext
14-488-014N 2 to 20 μL ClipTip 20
14-488-015N 5 to 50 μL ClipTip 50
14-488-016N 10 to 100 μL ClipTip 200
14-488-017N 20 to 200 μL ClipTip 200
14-488-018N 30 to 300 μL ClipTip 300
14-488-019N 100 to 1000 μL ClipTip 1000
04-100-513 1 to 10 μL ClipTip 12.5 Ext
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 04-100-512 Supplier Thermo Scientific™ Supplier No. 4641310N
  • $714.00
    $630.65 / Each of 1

    Save $83.35

    12% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lock tips firmly to the pipette with a complete seal with ClipTip technology, so they will not loosen or fall off. Lightweight handle design combined with minimal tip attachment and ejection forces.

Ensure a secure fit with ClipTip technology, which locks tips firmly to the pipette with a complete seal so they will not loosen or fall off. Lightweight handle design combined with minimal tip attachment and ejection forces will increase the conform in pipetting. Feel the difference.

Worry-free pipetting is finally here with the only tip that clips.

Sealed in security of ClipTip Technology. Feel the difference.

Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.

Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.

Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research. Learn more

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of repetitive strain injuries

Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Improved small volume pipetting
New 0.1-2 μL model and improved versions 1-10 μL models allow optimized performance in your small volume applications.

Wide Selection of ClipTip Pipette Tips
Compatible sizes with F1-ClipTip pipettes: 12.5 Ext, 20, 50, 200, 300, 300 Ext and 1000μL

Life-time Warranty
With convenient online registration, and may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips ClipTip 12.5 Ext
Description F1-ClipTip
Color Pink
Number of Channels 1
Product Line F1-ClipTip
Type Variable Volume Pipette
Volume (Metric) 0.1 to 2 μL
Increments 0.002μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.