Learn More
Thermo Scientific™ F1-ClipTip™ Variable Volume Single Channel Pipettes: PROMO
Shop All Thermo Scientific ProductsDescription
Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette
Ergonomic design
Remarkably lightweight
Adjustable comfort
Super blow-out
Soft-touch tip ejection
Volume Lock Adjustment
Industry-leading lifetime warranty
Ordering Information:
† Available in 50μL models and below
Compatible with:
Thermo Scientific ClipTip pipette tips.
Specifications
Specifications
| Accuracy | 1 to 3% |
| Certifications/Compliance | The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. |
| ClipTip | 20 |
| Compatible Tips | F1-ClipTip 20 |
| Color | Pink |
| Model | F1-ClipTip™ |
| Number of Channels | 1 |
| Product Line | F1-ClipTip |
| Type | Variable Volume Pipette |
| Volume (Metric) | 2 to 20 μL |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.