Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 OIML Class Standard Weight Set (F1 AL)

Catalog No. 01912673 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg to 2 kg
1 mg to 5 kg
1 to 50 g
1 to 500 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01-912-673 1 mg to 2 kg
01-912-674 1 mg to 5 kg
01-912-675 1 to 50 g
01-912-676 1 to 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-912-673 Supplier Mettler Toledo™ Supplier No. 11119979
Add to Cart
Add to Cart
Request a Quote

F1 OIML class weight set includes accessories for handling and cleaning, and is housed in an aluminum box.

  • Without calibration certificate
  • For standard environments: High quality weights for regular routine testing without the need for traceability
  • High-grade stainless steel: Low magnetic permeability and high corrosion resistance ensure reliable values
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Aluminum
Weight (Metric) 1 mg to 2 kg
Density 8000 (± 60) kg/m3
Includes 27 Pieces; Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.