Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 Premium Cylindrical Knob Weights

Catalog No. 01911873 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01-911-873 50 g
01-911-874 100 g
01-911-881 20 kg
01-911-878 2 kg
01-911-872 20 g
01-911-877 1 kg
01-911-880 10 kg
01-911-879 5 kg
01-911-875 200 g
01-911-876 500 g
01-911-871 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-911-873 Supplier Mettler Toledo™ Supplier No. 158656

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Used in mass labs all over the world, and for calibration of analytical and micro balances

Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values Monobloc design and electro polishing of surface provide maximum stability

TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight with Knob, One Piece (Monobloc)
Certifications/Compliance ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 50 g
Density 8kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.