Learn More
Description
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- Premium Line OIML F1 weight sets
- 1mg - 500mg: wire weights
- 1g - 5kg: cylindrical knob weights
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
- Knob weights: Monobloc
- Second weight of same mass is marked for identification purposes
Specifications
Specifications
| Product Type | Weight Set |
| Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 1 mg to 5 kg |
| Density | 8kg/dm3 at 20°C |
| Mass | 1 mg to 5 kg |
| Includes | Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, 5kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box |
| Quantity | 18/Set |
| Packaging Quantity | Multiple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.