Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1AC Basic Sheet Weights with Certificate

Catalog No. 01911712 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01-911-712 200 mg
01-911-709 20 mg
01-911-706 2 mg
01-911-708 10 mg
01-911-705 1 mg
01-911-713 500 mg
01-911-710 50 mg
01-911-711 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-911-712 Supplier Mettler Toledo™ Supplier No. 30406392
Add to Cart
Add to Cart

Individual weights

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Impact-resistant plastic box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Cavity Sheet Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 200 mg
Density 7.9kg/dm3 at 20°C
Mass 200 mg
Shape Square
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.