Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F2 OIML CarePac™ Weight

Catalog No. 01912685 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight: 20 g, 200 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-912-685 Weight: 20 g, 200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-685 Supplier Mettler Toledo™ Supplier No. 30550613
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CarePac™ Small F2 weight set includes accessories for handling and cleaning, and a calibration certificate.

  • Cost savings: Only what is needed for routine testing, two weights rather than the entire set of weights.
  • Option for third weight: Offer the option of adding a third weight of between 1 mg and 100 g for customized testing, e.g. determination of minimum weight.
  • Professional accessories: Come with either ergonomic tweezers and weight forks, as well as either clean-room approved gloves and cleaning cloths.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 20, 200 g
Density 7950 (± 140) kg/m3
Includes 2 Pieces; Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.