Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Philips T8, 32 W, 5000 K, 90 CRI, 30 Pack

Catalog No. 501920174
Encompass

The Philips F32T8/TL950/ALTO is a T8 high CRI fluorescent lamp designed to provide excellent color rendering. This lamp features ALTO technology, which signifies a low mercury content for environmental responsibility. With a correlated color temperature of 5000 K, it delivers a cool white light, and its high color rendering index of >90 ensures that colors appear vibrant and true to life.

  • ALTO technology for low mercury content
  • High color rendering index of >90
  • Color temperature of 5000 K
  • G13 medium bi-pin fluorescent cap-base
  • Power consumption of 32 W
  • Luminous flux of 2,600 lm
  • Coated glass bulb finish
  • Mercury content of 1.7 mg

Catalog No. 50-192-0174 Supplier MSC Supplier No. 46577128
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Philips F32T8/TL950/ALTO is a T8 high CRI fluorescent lamp designed to provide excellent color rendering. This lamp features ALTO technology, which signifies a low mercury content for environmental responsibility. With a correlated color temperature of 5000 K, it delivers a cool white light, and its high color rendering index of >90 ensures that colors appear vibrant and true to life.

  • ALTO technology for low mercury content
  • High color rendering index of >90
  • Color temperature of 5000 K
  • G13 medium bi-pin fluorescent cap-base
  • Power consumption of 32 W
  • Luminous flux of 2,600 lm
  • Coated glass bulb finish
  • Mercury content of 1.7 mg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.