Learn More
Description
- Maple Butcher Block top.
- Legs are constructed of 2 x 2 in. square steel outer tubes welded together with upper and lower cross braces; 1.75 x 1.75 in. square steel 14-gauge inner tubes with riv-nuts spaced 1 in. on-center to provide adjustable heights from 29.25 in. H to 36.25 in. H with glides and a 1 in. thick top.
- Apron constructed of 16-gauge with end gusset geometry for additional support; attached to the legs with bolts in the field.
- Additional 14-gauge stretcher bar provides additional rigidity to the table frame; it can be installed front, middle or back of leg frame.
- Frame powder-coated in eight standard colors: black, dark gray, silver, light gray, white, carrot, lime and aqua with a matte finish for a modern look.
- The top is attached with screws in two directions ensuring stability.
- Equipped with adjustable glides for precise leveling.
Specifications
Specifications
| Product Type | Table |
| Warranty | Limited Lifetime |
| Weight (English) | 170 lb. |
| With Tilt | No |
| Shape | Rectangle |
| Thickness (English) | 1.25 in. |
| No. of Shelves | None |
| No. of Drawers | None |
| Top Style | Butcher Block (Maple) |
| Color | Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
