Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Fab-Lab Workbench
SCI_ED

Catalog No. S80764 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
30 x 72 x 36 in.
30 x 96 x 36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S80764 30 x 96 x 36 in.
S80760 30 x 72 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80764 Supplier Diversified Spaces™ Supplier No. AMS9630LBBG
Add to Cart
Add to Cart

Fab-Lab Workbench with High Pressure Black Laminate Top

  • Black HPL top.
  • Black 3 mm PVC edge banding
  • Legs are constructed of 2 x 2 in. square steel outer tubes welded together with upper and lower cross braces; 1.75 x 1.75 in. square steel 14-gauge inner tubes with riv-nuts spaced 1 in. on-center to provide adjustable heights from 29.25 in. H to 36.25 in. H with glides and a 1 in. thick top.
  • Apron constructed of 16-gauge with end gusset geometry for additional support; attached to the legs with bolts in the field.
  • Additional 14-gauge stretcher bar provides additional rigidity to the table frame; it can be installed front, middle or back of leg frame.
  • Frame powder-coated in light gray with a matte finish for a modern look.
  • The top is attached with screws in two directions ensuring stability.
  • Equipped with adjustable glides for precise leveling.

Specifications

Product Type Table
No. of Drawers None
Adjustable No
Warranty Limited Lifetime
Shape Rectangle
Thickness (English) 1.25 in.
Top Style High Pressure Laminate
Weight (English) 390 lb.
With Tilt No
No. of Doors None
No. of Shelves None
Finish Laminate
Footrest No
Frame Material Metal
Certifications/Compliance MAS Certified Green
Description Fab Lab Table
Dimensions (L x W x H) 30 x 96 x 36 in.
Color Black
Autoclavable Not Autoclavable
Base Material Metal
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.