Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Fab-Lab Workbench Shelf
SCI_ED

Catalog No. S80768 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
11.94 x 69.73 x 3.08 in.
11.94 x 93.73 x 3.08 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S80768 11.94 x 93.73 x 3.08 in.
S80767 11.94 x 69.73 x 3.08 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80768 Supplier Diversified Spaces™ Supplier No. 255590G
Add to Cart
Add to Cart

Shelf for the Fab-Lab Workbench

  • Shelf for the Fab-Lab Workbench
  • Steel
  • AMS
  • Light Gray Color
  • Matte/Satin Finish

Specifications

Product Type Shelf
Weight (English) 15 lb.
With Tilt No
Description Shelf
Warranty Limited Lifetime
With Casters No
Dimensions (L x W x H) 11.94 x 93.73 x 3.08 in.
No. of Doors None
No. of Drawers None
No. of Shelves None
Shape Rectangle
Footrest No
Finish Satin
Color Silver
Adjustable (Height) No
Autoclavable Not Autoclavable
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.