Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Adjustable Arms and Casters in Fabric

Catalog No. 14400176 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-400-176 Blue
14-400-175 Black
14-400-177 Burgundy
14-400-178 Gray
14-400-179 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-400-176
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms,and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Footrest No
With Tilt No
Width (English) 19 in.
With Casters Yes
Color Blue
Seat Material Polyurethane foam, Olefin
Back Style Standard
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Base Material Nylon Reinforced Fiberglass
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 41 lb.
With Armrest Yes
With Backrest Yes
Width (English) Base 25 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.