Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Fabric

Catalog No. 14360292 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-292 Navy
14-360-197 Blue
14-360-199 Black
14-360-291 Burgundy
14-360-198 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-292
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) 19 in.
Footrest No
With Armrest No
Width (English) Base 25 in.
With Backrest Yes
Thickness (English) Seat 2.5 in.
Weight (English) 33 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seat Material Polyurethane foam, Olefin
With Casters Yes
Seating Height Desk Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Color Navy
Depth (English) 18 in.
With Tilt Yes
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 18 to 23 in.
Back Style Standard
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.